missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom Optical Glass Standard Cuvette with Lid
Optical Glass Standard Cuvette features standard rectangular cell with lid for visible/UV spectrophotometry.
Brand: Biochrom 80-2003-83
Code : GE
Additional Details : Weight : 0.01620kg
Description
- Optical Glass
- Standard rectangular cell with lid
- Fits standard spectrophotometer cell holders
Specifications
Type 0 Standard Cuvette | |
Optical Glass | |
10 mm | |
1 mm | |
45 mm |
200 μL | |
12.5 mm | |
Spacers | |
Ultrospec 7000/8000/9000 and Ultrospec 2100 Pro | |
Rectangle |