Learn More
Thermo Scientific™ Open-Top Screw Caps
Shop All Thermo Scientific ProductsDescription
Thermo Scientific™ Open-Top Screw Caps provide an inert, airtight seal and direct puncture-access to sample with a syringe needle.
- Fit into Reacti-Vial™ small reaction vials
- Used with PTFE/Rubber laminated discs
Specifications
Specifications
| Description | Fits 0.3 and 1.0mL Reacti-Vials, 3.5mL Screw Cap Septum Vial |
| Volume (Metric) | 3.5 mL |
| Type | Open Top Screw Cap |
| Closure Size | 13 mm |
| For Use With (Equipment) | 0.3 and 1 mL Reacti-Vials, 3.5 mL Screw Cap Septum Vials |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.