Learn More
Thermo Scientific™ Open-top Caps without Septum for 8-425 Standard Opening Vials
Thermo Scientific™ National Open-Top Caps without Septum for 8-425 Standard Opening Vials are designed to be used with any 8mm septa.
Brand: Thermo Scientific™ C4013-98G
Code : 17
Additional Details : Weight : 0.04000kg
Description
Thermo Scientific™ National Open-Top Caps without Septum for 8-425 Standard Opening Vials are designed to be used with any 8mm septa.
- Open top caps for use with any 8mm septa
- Phenolic caps are suitable for autoclaving and low temperature applications
- Polypropylene caps are chemically inert and suitable for most chromatography applications
- Flanged caps are particularly suitable for many Japanese autosamplers
- Kombo-Kit contains 200 each of black, blue, green, red, and yellow flanged caps
Specifications
PP; Green; Flanged for Shimadzu | |
Polypropylene | |
8 mm |
Green | |
Flanged Screw | |
8-425 Standard Opening Screw Vials; Flanged for Shimadzu |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.