missing translation for 'onlineSavingsMsg'
Learn More

Open Tips for Pasteur Pipettes

Product Code. 15708067
Change view
Click to view available options
Length (Metric) Tip:
150 mm
230 mm
Unit Size:
Pack of 1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Tip Unit Size
15708067 230 mm Pack of 1000
15798057 150 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15708067 Supplier MBL International Supplier No. SPP004
  • ONLINE EXCLUSIVE PRICE
    £59.38
    £53.68 / Pack of 1000
    Save £5.70
    9% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Used for the transfer of small volumes of liquid.

  • Used for the transfer of small volumes of liquid

Specifications

Length (Metric) Tip 230 mm
Quantity 1000/Pk.
Tip Style Unwadded
Volume (Metric) 2 mL
Type Open Tip
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.