missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Open Ring
Shop All Ohaus Products
Click to view available options
Size:
102 x 102 mm (L x W) Platform
127 x 127 mm (L x W) Platform
76 x 76 mm (L x W) Platform
Unit Size:
Each
Description
- Choose from a variety of specialized LabJaws clamps with adjustable features to provide an exact fit for lab ware such as thermometers, thermocouples, columns, funnels, and round bottom flasks.
- Versatile multi-purpose LabJaws clamps securely hold glassware and irregularly-shaped objects.
Specifications
Specifications
| Material | Aluminum |
| Description | Clamp, Specialty, Open Ring, CLS-OPENRAL |
| Diameter (Metric) | 11 mm |
| Length (English) | 7.20 in. |
| Length (English) Arm | 2.400 in. |
| Length (Metric) | 183.00 mm |
| Length (Metric) Arm | 61.000 mm |
| Size | 127 x 127 mm (L x W) Platform |
| Jaw Type | Open Ring |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction