missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Open Ring

OHAUS™ Open Ring designed to securely grip and position laboratory glassware.

Brand:  OHAUS™ 30392344

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 15782389

  • £41.60 / Each
Estimated Shipment: 12-06-2024
to see stock.
Add to basket

Description

Description

  • Choose from a variety of specialized LabJaws clamps with adjustable features to provide an exact fit for lab ware such as thermometers, thermocouples, columns, funnels, and round bottom flasks.
  • Versatile multi-purpose LabJaws clamps securely hold glassware and irregularly-shaped objects.
Specifications

Specifications

Aluminum
9 mm
2.280 in.
58.000 mm
Open Ring
Clamp, Specialty, Open Ring, CLS-OPENRAM
6.22 in.
158.00 mm
102 x 102 mm (L x W) Platform
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers