missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ Open-Cell Foam Lab-Tips™ Swabs

Product Code. 17897290 Shop All Berkshire Products
Click to view available options
Length (Metric):
71 mm
76 mm
127 mm
Width (Metric) Tip:
3 mm
3.7 mm
5 mm
13 mm
Unit Size:
Each
Pack of 1000
Pack of 20
This item is not returnable. View return policy

Product Code. 17897290

Brand: Berkshire™ LTA03163.10

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

General-purpose swab for cleaning small and confined areas

  • Polyurethane foam over rigid core
  • 100 ppi open-cell foam
  • Thermally bonded head
  • Low particles, fibers, ions and extractables, no contaminating adhesives
  • Good chemical resistance
  • Good sorbency and excellent solvent hold
  • Laundered and packaged in cleanroom

Specifications

Certifications/Compliance ISO Class 4
Diameter (English) Handle 0.18 in.
Length (English) 3 in.
For Use With (Application) For cleaning small and confined areas, good chemical resistance, sorbency and excellent solvent hold
Product Type Swab
Diameter (Metric) Handle 4.5 mm
Length (Metric) 76 mm
Length (English) Handle 2.8 in.
Length (Metric) Handle 71 mm
Material Polyurethane Foam
Shape Sock Tip
Thickness (Metric) 3 mm
Length (English) Tip 0.5 in.
Handle Type Rigid
Length (Metric) Tip 13 mm
Width (Metric) Tip 5 mm
Width (English) Tip 0.19 in.
Handle Material Polypropylene
Tip Material Polyurethane Foam
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.