missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Open 1 in. Core, Ink-Side-Out Black Printer Ribbon, R6407
Click to view available options
Color:
Black
Unit Size:
Each
Description
- One-color ribbon for printing a single color onto a label
- R6400 Series Resin Formulation offers superior chemical and abrasion resistance when printed on the appropriate label material from Brady™
- Recommended for use with materials designed to resist chemicals, such as B-492 Frozen Surface Polyester and B-481 Chemical Resistant Polyester
- Combine Brady label materials with their recommended ribbon series for superior legend performance
- Abrasion-Resistant, Chemical-Resistant
- Ribbon Formulation Type: Resin
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Black |
| For Use With (Equipment) | BradyPrinter PR Plus Series Label Printer, BBP72 Label Printer, Brady X Plus II Series Label Machine, Brady MVP Plus Series, Tagus Thermal Transfer Printer |
| Material | Polyester |
| Length (English) | 984 ft. |
| Width (English) | 4.33 in. |
| Width (Metric) | 64.9986 mm |
| Dimensions (L x W) | Core Dia: 1 in. |
| Autoclavable | Not Autoclavable |
| Description | Printer Ribbon |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction