missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole Parmer Opaque White Tubing, 25 ft.
Click to view available options
Diameter (Metric) Inner:
3/16 in.
Diameter (Metric) Outer:
5/16 in.
Thickness (Metric):
1/16 in.
Unit Size:
Each
Description
Cole Parmer Opaque White Tubing is ideal for general-purpose lab uses requiring high performance and long life.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Exceptional tensile and tear strength
- Good biocompatibility
- Excellent chemical resistance
- Low gas permeability
- Smooth surface
- Manufactured in accordance to GMP
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
Specifications
Specifications
| Certifications/Compliance | FDA;USP |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 3/16 in. |
| Material | C-Flex |
| Diameter (Metric) Outer | 5/16 in. |
| Overall Length (Metric) | 25 ft. |
| Thickness (Metric) | 1/16 in. |
| Min. Operating Temperature (Metric) | -45°C |
| Packaging Quantity | 1/Pk. |
| Sterility | Sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction