missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alpha Packaging™ Pink Opaque Sample Bag
Click to view available options
Dimensions (L x W):
610 x 990mm
Unit Size:
Pack of 100
Description
610W x 990mmDPink100 Pack
Specifications
Specifications
| Description | Opaque bag |
| Color | Pink |
| Material | Polypropylene |
| Sterility | Sterile |
| No. per Pack | 100Pack |
| Dimensions (L x W) | 610 x 990mm |
| Length (Metric) | 990 mm |
| Width (Metric) | 610 mm |
| Product Type | Bag |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction