missing translation for 'onlineSavingsMsg'
Learn More

LTE Scientific™ OP Series Oven, 250 L, Multi-Program with Natural Convection

Product Code. 15563517
Change view
Click to view available options
Capacity (Metric):
250 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric)
15563517 250 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15563517 Supplier LTE Scientific™ Supplier No. OP250M
  • ONLINE EXCLUSIVE PRICE
    £4603.08
    £4226.00 / Pack of 1
    Save £377.08
    8% Off
 Restricted Item
Estimated Shipment: 19-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

OP Series Oven comes with 3 shelves and can store 1 multi-step cycle at a time.

  • OP Series

Specifications

Capacity (Metric) 250 L
Temperature (Metric) 40°C to 250°C
Voltage 220/230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.