missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Op-Air™ Type IIR Splash-resistant Medical Mask with Head Straps
Elastic, over-the-head straps make this medical mask extra secure while protecting the wearer from splashes.
Brand: Kolmi Hopen™ M39001-30
Additional Details : Weight : 2.47000kg
Description
- Resistant to liquid projections with pressure levels up to 16 kPa
- Soft head loops for maximum comfort and security
- Anatomical folding reduces exposure to face
- Integrated nose piece
- Fiberglass-free filter
- Production in ISO 8 clean room (particle and microbiological control)
- Individually packed to ensure better cleanliness of the mask
Specifications
White | |
Polypropylene | |
(EU) 2017/745, EN 14683:2019+AC:2019 | |
Medical | |
50 Pk. |
Elastic Straps | |
230 x 100 mm | |
Yes | |
Yes |