missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Protection against human liquids, bacteria, particles, and viruses
- Anatomical folding reduces exposure to face
- Inner layer designed to wick away moisture and sweat
- Transparent polyester visor is anti-fog treated on both sides
Specifications
Specifications
| Color | Blue |
| Fastening Type | Earloops |
| Material | Polypropylene |
| Dimensions (L x W) | 175 x 90 mm |
| Style | Pleated |
| Certifications/Compliance (Europe) | (EU) 2017/745, EN 14683:2019+AC:2019 |
| Disposable | Single-use |
| For Use With (Application) | Medical |
| Latex Free | Yes |
| Packaging Quantity | 25 Pk. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
