missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ventum™ One-Touch™ Level 6 Pouches

Click to view available options
Volume (Metric):
2 m3
25 m3
Quantity:
25 Pouches
6 Pouches
Unit Size:
25mL
6mL
Description
- Safe and reliable: 99.9995% effective against a broad spectrum of biological organism, including COVID-19, ebola, and avian influenza
- Easy-to-use and convenient: diffusion system with a unique peracetic acid formula provides a powerful jet release from dispersant nozzle
- Self-neutralizing: the combination of peracetic acid, hydrogen peroxide, and acetic acid break down in to oxygen and water, leaving no odor or residue
- Environmentally conscious: each kit includes reusable vessels and a small compressor for pressurization; empty bags are recyclable and peracetic acid residues are biodegradable
Specifications
Specifications
| For Use With (Application) | Air and Surface Disinfection |
| Quantity | 6 Pouches |
| Volume (Metric) | 2 m3 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction