missing translation for 'onlineSavingsMsg'
Learn More

Idex One-Piece, High-Pressure Fingertight Fittings: PEEK

Product Code. p-68859
Click to view available options
Length (English):
0.82 in.
1.03 in.
Pressure Rating:
5000 psi
6000 psi
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 13093050

Brand: Idex 0201343

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Fingertight coned fittings can withstand up to 9000 psi.

Fingertight fittings offer the convenience of making a tubing connection without the need for wrenches or specialized tools when tightening the fitting into place

  • Pressures up to 7000psi (483 bar)
  • Temperatures up to 125°C
  • Fingertights for 1/16 in. OD and smaller tubing
  • Replaceable Ferrules for two-piece versions

Specifications

Type Fingertight Fitting
Length (English) 1.03 in.
Pressure Rating 6000 psi
Material PEEK
Color Natural
For Use With (Equipment) 0.0625 in. O.D. Tubing
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.