missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Idex One-Piece, High-Pressure Fingertight Fittings: PEEK
Description
Fingertight coned fittings can withstand up to 9000 psi.
Fingertight fittings offer the convenience of making a tubing connection without the need for wrenches or specialized tools when tightening the fitting into place
- Pressures up to 7000psi (483 bar)
- Temperatures up to 125°C
- Fingertights for 1/16 in. OD and smaller tubing
- Replaceable Ferrules for two-piece versions
Specifications
Specifications
| Type | Fingertight One-Piece Fitting |
| Length (English) | 0.82 in. |
| Pressure Rating | 5000 psi |
| Quantity | Pack of 10 |
| Material | PEEK |
| Color | Natural |
| For Use With (Equipment) | 1/16 in. OD Tubing |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?