missing translation for 'onlineSavingsMsg'
Learn More

Jaytec Glass™ One-mark Bulb Pipette, Class A with Certificate

Product Code. 12999307
Change view
Click to view available options
Volume (Metric):
7 mL
8 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric)
12999307 8 mL
12979307 7 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12999307 Supplier Jaytec Glass™ Supplier No. BJ436C
  • ONLINE EXCLUSIVE PRICE
    £65.85
    £59.58 / Pack of 1
    Save £6.27
    9% Off
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured according to BS EN ISO 648:2008 guidelines from borosilicate or soda glass.

  • Supplied with Certificate
  • For precise measurement and delivery of a specific volume of aqueous liquid
  • Calibrated To Deliver (Ex) at +20°C reference temperature
  • Tolerances conform to Class A
  • Permanent enamel print

Specifications

Aspirator Plug No
Autoclavable Autoclavable
Calibration To Deliver
Certifications/Compliance BS EN ISO 648:2008
Class A
Material Borosilicate Glass, Soda Lime Glass
Sterility Non-sterile
For Use With (Application) To dispense a known volume of aqueous liquid
Graduations 1
Min. Flow Time 15 to 30 sec.
Tolerance ±0.020 mL
Color Clear
Volume (Metric) 8 mL
Length (Metric) 375 mm
Type Bulb Pipette with Certificate
Disposable Reusable
For Use With (Equipment) Pipet Filler
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.