missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jaytec Glass™ One-mark Bulb Pipette, Class A with Certificate
Click to view available options
Volume (Metric):
7 mL
8 mL
Description
- Supplied with Certificate
- For precise measurement and delivery of a specific volume of aqueous liquid
- Calibrated To Deliver (Ex) at +20°C reference temperature
- Tolerances conform to Class A
- Permanent enamel print
Specifications
Specifications
| Aspirator Plug | No |
| Autoclavable | Autoclavable |
| Calibration | To Deliver |
| Certifications/Compliance | BS EN ISO 648:2008 |
| Material | Borosilicate Glass, Soda Lime Glass |
| Sterility | Non-sterile |
| For Use With (Application) | To dispense a known volume of aqueous liquid |
| Graduations | 1 |
| Min. Flow Time | 15 to 30 sec. |
| Tolerance | ±0.02 mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction