missing translation for 'onlineSavingsMsg'
Learn More

Merck Omnipore™ Membrane Filters, 5 μm

Product Code. 10226033 Shop All Merck Products
Click to view available options
Diameter (Metric) Filter:
47 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10226033

Brand: Merck JMWP04700

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Hydrophilic PTFE polymer membrane filter compatible with virtually all solvents, acids, and alkaline solutions. Omnipore™ Membrane Filters are biologically and chemically inert.

Our Fluoropore™ membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore™ membranes provide broad chemical compatibility, high flow rates and consistency.  (Please note that catalogue numbers containing  in.FHUP in. are unlaminated, or produced without a backing.)

Our Omnipore™ membrane is a hydrophilic PTFE membrane that is compatible with virually all solvents, acids, and alkaline solutions.

Features & Benefits:
  • Biologically and chemically inert
  • High porosity yields high flow rates
  • Hydrophobic and hydrophilic PTFE varieties available for filtration of aqueous and organic-based samples

Applications:

  • Fluoropore™ Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV Spectroscopy
  • Omnipore™ Membrane: Filtration of Aqueous Solutions, Clarifying Acids and Alkaline Solution
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Color White
Filter Type Screen Filter
Material PTFE
Pore Size 5 μm
Sterility Non-sterile
Filter Code JMWP
For Use With (Application) Compatible with virtually all solvents, acids and alkaline solutions
No. per Pack 100Pack
Porosity 80%
Surface Type Plain
Temperature Range (Metric) 130°C
Thickness (Metric) 85 μm
Type Filter Membranes
Wettability Hydrophilic
Diameter (Metric) 47 mm
Diameter (Metric) Filter 47 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.