missing translation for 'onlineSavingsMsg'
Learn More

B Braun™ Omnifix™ Solo 3-Piece Syringes

Product Code. 10221742
Change view
Click to view available options
Volume (Metric):
5 mL
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10221742 5 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10221742 Supplier B Braun™ Supplier No. 4617053V
  • ONLINE EXCLUSIVE PRICE
    £38.45
    £33.54 / Pack of 100
    Save £4.91
    12% Off
 Restricted Item
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Features smooth plunger action and double-seal stopper. B Braun™ Omnifix™ Solo 3-Piece Syringes are designed for consistent performance.

  • High visibility; transparent barrel with permanent bold graduations
  • Secure backstop to prevent accidental plunger withdrawal
  • Double seal stopper prevents medication leakage
  • Large, stable finger grips
  • Components do not contain DEHP, PVC, or other rubber tree latex
  • Disposable
  • Piston with double sealing ring provides slow aspiration and injection

Specifications

Certifications/Compliance EN ISO 7886-1, ISO 10993 resp. DIN EN 30993
Material Polyisoprene Rubber (Tip), Polypropylene (Barrel), Polypropylene (Plunger)
Color Natural
Description High contrast black graduation
For Use With (Application) For slow aspiration and injection
Latex Free Yes
Product Type Centric Luer-lock 3-part Syringe
Disposable Single-use
Graduations 0.2 mL
Quantity 100/Pk.
Volume (Metric) 5 mL
Connection Type Centric Luer Lock
Graduated Yes
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.