Learn More
Diba Omnifit™ T-Series Bottle Caps
Description
Easy to use and versatile range of caps requires no fittings
- Luer ported, straight through tubing
- Simply push 1/8 in. O.D. hard wall tubing through the ports
- For 1/16 in. O.D. hard wall tubing, use OF9LA adapter supplied with cap
- Use OF9BA series adapter for softwall tubing
- Anti-twist design prevents tubing from kinking when removing cap
- Each port also accepts male Luer connectors
- With polypropylene screw cap and chemically inert solid PTFE body
Not recommended for use under pressure with Luer products fitting as no Luer lock is employed.
Order Info
Available with Luer port or Luer port with fluorocarbon check valve and 10μm porosity PTFE inlet filter enabling air to flow into the bottle while preventing particulate contamination and preventing harmful vapors from escaping.
Specifications
Specifications
| Color | Blue, White |
| Includes | 4 Ports, Check Valve |
| Material | PTFE |
| No. per Case | 1 Cs. |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 38 |
| Neck Finish | 38-430 |
| Disposable | Reusable |
| Height (Metric) | 28.5 mm |
| Product Type | Solvent Waste Cap |
| Show More |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.