missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kinesis™ Omnifit™ SolventPlus™ Chromatography Columns and Replacement Parts
Designed for use with organic solvents but equally compatible with aqueous solvent systems
Brand: Kinesis™ 006SCC-06-25-AA
Code : Z3
Additional Details : Weight : 0.20000kg
Description
- Borosilicate glass and PTFE construction, with Chemraz™ O-rings and PTFE frits put only inert materials in the fluid path
- ETFE end caps and fitting nuts ensure a chemically inert connection into and out of the system
- PTFE endpiece makes the primary seal to glass and has even distribution pattern to give even sample application across the bed surface
- Ready-assembled column includes fixed or adjustable endpieces (-FF, -AF or -AA configuration) and 30μm PE frits
Specifications
6.6 mm | |
Omnifit SolventPlus chromatography columns | |
6.6 mm |
SolventPlus Chromatography Column | |
250 mm | |
Glass column assembly, frit kit, fittings kit; Two adjustable endpieces |