missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kinesis™ Omnifit™ Replacement Glass Chromatography Columns
Click to view available options
Length (Metric):
150 mm
250 mm
500 mm
Diameter (Metric) Inner:
15 mm
35 mm
50 mm
Unit Size:
Each
Description
- Modular approach allows long life and flexibility in use for Omnifit chromatography components
- Does not include frits or endpieces
Specifications
Specifications
| Diameter (Metric) Inner | 15 mm |
| Type | Replacement Glass Chromatography Column |
| Length (Metric) | 250 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction