missing translation for 'onlineSavingsMsg'
Learn More

Kinesis™ Omnifit™ Replacement Glass Chromatography Columns

Product Code. 15224539
Encompass
Click to view available options
Length (Metric):
150 mm
250 mm
500 mm
Diameter (Metric) Inner:
15 mm
35 mm
50 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15224539

Brand: Kinesis™ 006RG5025

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Compatible with BenchMark™, SolventPlus™ or HiT™ components

  • Modular approach allows long life and flexibility in use for Omnifit chromatography components
  • Does not include frits or endpieces

Specifications

Diameter (Metric) Inner 50 mm
Type Replacement Glass Chromatography Column
Length (Metric) 250 mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.