missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diba Omnifit™ Replacement Endpieces for EZ SolventPlus™ Columns
Click to view available options
Endcapped:
Adjustable
Fixed
Diameter (Metric) Inner:
6.6 mm
10 mm
15 mm
25 mm
35 mm
50 mm
Unit Size:
Each
Specifications
Specifications
| Endcapped | Fixed |
| For Use With (Equipment) | Omnifit™ EZ SolventPlus™ Columns |
| Diameter (Metric) Inner | 10 mm |
| Type | Liquid Chromatography Column |
| Length (Metric) | 9 cm |
| Material | PTFE |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido