missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diba Omnifit™ Q-Series Bottle Caps
Click to view available options
Thread Size (Metric):
GL 32
GL 45
Includes:
Four port
Four valved port with PCTFE rotor
Three port
Three valved port with PCTFE rotor
Two port
Two valved port with PCTFE rotor
Description
Requires
Use OF9VF check valve and filter assembly to prevent harmful vapors from escaping and to stop contamination from entering the bottle.
- 1/4 in.-28 ports with a stainless-steel thread insert to enable repeated connect/disconnect
- Easily control the flow of liquid into and out of the bottle with integrated valves
- Each fluid line can be switched on or off independently
- Anti-twist design ensures no kinked tubing during cap removal
- With polypropylene screw cap, chemically inert solid PTFE body, 1/8 O.D. x 0.06 in. I.D. tubing
Order Info
“Q” Series Bottle Caps with valved ports include PCTFE rotors to permit manual shutoff.
Specifications
Diameter (Metric) | 40 mm |
For Use With (Equipment) | Q series solvent bottle |
Includes | Three valved port with PCTFE rotor |
Height (Metric) With Closure | 51.5 mm |
Material | PCTFE |
No. per Case | 1/Cs. |
Thread Size (Metric) | GL 32 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'