missing translation for 'onlineSavingsMsg'
Learn More

Diba Omnifit™ PTFE Cones

Product Code. 12796138
Encompass_Preferred
Change view
Click to view available options
For Use With:
0.0625 in. Tubing
0.125 in. Tubing
Unit Size:
Each
Pack of 4
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With unitSize
12796138 0.125 in. Tubing Pack of 4
13069812 0.0625 in. Tubing Each
12786138 0.0625 in. Tubing Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12796138 Supplier Diba Supplier No. 001504

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

For use with Omnifit cap-style connectors (1/16 in. PTFE cone is supplied with all standard bore cap-style connectors and valves)

  • Match to the O.D. of tubing used
  • Compressed onto the tubing to form a seal
  • Resistant to most chemicals including sulphuric acid, sodium hydroxide, and all organic solvents
  • Enable very low dead volme fluid path
  • 50 psi (3bar) pressure rating
  • Other PTFE cones for different tubing sizes are available; contact your Customer Service Representative

Order Info

Other PTFE cones for different tubing sizes are available; contact your Customer Service Representative

Specifications

For Use With 0.125 in. Tubing
Diameter (English) Inner 1/8 in.
Diameter (English) Outer 1 in.
Diameter (Metric) Inner 3.2 mm
Diameter (Metric) Outer 25.4 mm
Overall Length (English) 2 in.
Overall Length (Metric) 5.1 cm
Material PTFE
Maximum Pressure 50 psi (3 bar)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.