missing translation for 'onlineSavingsMsg'
Learn More

Diba Omnifit™ EZ Chromatography Columns with Two Fixed Endpieces

Product Code. 15895394
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
330 mm
400 mm
500 mm
Diameter (Metric) Inner:
6.6 mm
10 mm
15 mm
25 mm
35 mm
50 mm
Column Capacity:
0.7 mL
2.4 mL
4.1 mL
5.5 mL
7.5 mL
9.4 mL
10.3 mL
12.4 mL
12.7 mL
17.3 mL
21.2 mL
23.6 mL
29.1 mL
34.4 mL
36.9 mL
38.9 mL
53 mL
58.9 mL
65.4 mL
83.1 mL
108 mL
115.5 mL
147.3 mL
181.6 mL
211.7 mL
230.7 mL
288.6 mL
356 mL
440.7 mL
600.9 mL
741.1 mL
941.4 mL
Unit Size:
Each
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Column Capacity Unit Size
15895394 250 mm 35 mm 211.7 mL Each
15855344 150 mm 10 mm 9.4 mL Each
15815384 150 mm 25 mm 58.9 mL Each
15825344 100 mm 10 mm 5.5 mL Each
15865394 150 mm 35 mm 115.5 mL Each
15855404 400 mm 35 mm 356 mL Each
15845354 400 mm 10 mm 29.1 mL Each
15815414 330 mm 50 mm 600.9 mL Each
15875354 500 mm 10 mm 36.9 mL Each
15845414 400 mm 50 mm 741.1 mL Each
15895334 400 mm 6.6 mm 12.7 mL Each
15855374 500 mm 15 mm 83.1 mL Each
15845384 250 mm 25 mm 108 mL Each
15885374 100 mm 25 mm 34.4 mL Each
15825404 330 mm 35 mm 288.6 mL Each
15805334 150 mm 6.6 mm 4.1 mL Each
15875324 100 mm 6.6 mm 2.4 mL Each
15825374 400 mm 15 mm 65.4 mL Each
15805364 100 mm 15 mm 12.4 mL Each
15835334 250 mm 6.6 mm 7.5 mL Each
15885404 250 mm 50 mm 440.7 mL Each
15815354 330 mm 10 mm 23.6 mL Each
15895364 330 mm 15 mm 53 mL Each
15805394 400 mm 25 mm 181.6 mL Each
15865364 250 mm 15 mm 38.9 mL Each
15845324 50 mm 6.6 mm 0.7 mL Each
15835364 150 mm 15 mm 21.2 mL Each
15865334 330 mm 6.6 mm 10.3 mL Each
15835394 500 mm 25 mm 230.7 mL Each
15885344 250 mm 10 mm 17.3 mL Each
15875414 500 mm 50 mm 941.4 mL Each
15875384 330 mm 25 mm 147.3 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
This item is not returnable. View return policy
Product Code. 15895394 Supplier Diba Supplier No. 006EZ3525FF
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Omnifit™ EZ Chromatography Columns with Two Fixed Endpieces feature PEEK™ column threads which offer outstanding durability

  • Precision borosilicate glass columns provide inertness, visibility, and performance
  • Superior frit placement adds bed support and even distribution of sample flow
  • Reusable columns let you pack your own media specific to your application

Specifications

Max. Pressure 150 psi
Pore Size 10 and 30 μm
Column Capacity 211.7 mL
Length (Metric) 250 mm
Material Borosilicate Glass, PTFE, Polyethylene, FKM/FPM
Max. Temperature 40°C
Includes Two (0.5 m and 2 m L) 1/16 in. OD PTFE tubing assembly with 1/4-28 UNF Polypropylene fitting at one end, a frit kit (contains two each of 10 μm PE, 10 μm PTFE, and 30 μm PTFE frits), and a Click-N-Seal™ 10-32 PEEK conical port fitting.
Temperature (Metric) Range 4 to 40°C
Type Liquid Chromatography Column
Diameter (Metric) Inner 35 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.