missing translation for 'onlineSavingsMsg'
Learn More

Diba Omnifit™ EZ Chromatography Columns with Two Adjustable Endpieces

Omnifit™ EZ Chromatography Columns with Two Adjustable Endpieces are ergonomically designed endpieces provide simple and quick height adjustment

Brand:  Diba 006EZ-25-15-AA

Additional Details : Weight : 0.45000kg

 View more versions of this product

Product Code. 15895374

  • POA / Each
In Stock
to see stock.

This item requires a price update prior to being ordered.

Request a Price for this item here.

View alternative products »


Includes: Two (0.5 m and 2 m L) 1/16 in. OD PTFE tubing assembly with 1/4-28 UNF PP fitting at one end, a frit kit (contains two each of 10 μm PE, 10 μm PTFE, and 30 μm PTFE frits), and a Click-N-Seal™ 10-32 PEEK conical port fitting.

Description

Description

  • PEEK™ column threads offer outstanding durability
  • Precision borosilicate glass columns provide inertness, visibility, and performance
  • Superior frit placement adds bed support and even distribution of sample flow
  • Reusable columns let you pack your own media specific to your application
Specifications

Specifications

25 mm
Omnifit™ EZ Chromatography Column w/ 2 Adjustable Endpieces, 25 x 150mm; 1/ea
150 psi
1.2 to 58.9 mL
Borosilicate Glass, PTFE, Polyethylene, FKM/FPM
Two (0.5 m and 2 m L) 1/16 in. OD PTFE tubing assembly with 1/4-28 UNF PP fitting at one end, a frit kit (contains two each of 10 μm PE, 10 μm PTFE, and 30 μm PTFE frits), and a Click-N-Seal™ 10-32 PEEK conical port fitting.
4 to 40°C
Liquid Chromatography Column
10 and 30 μm
150 mm
40°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers