missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Omnifit™ Connectors with Valve
Description
- Instant tube connection
- Chemically insert all PTFE body
- 50 psi pressure rating
- On-off manual valve operation
2- and 3-way Connectors with Valves
- Include Viton™ O-rings, 1/16 in. (1.5mm) PTFE cones, polypropylene caps with internal thread that accepts 1/4 in.-28 UNF fittings
- PTFE cone provides a flat bottom for the 1/4 in.-28 UNF fitting to give a leak-free connection
- 1.5mm bore size
- Accept tubing from 0.5 to 4mm O.D.
- OF001101 has an inline shut-off valve
- OF001102 has individual shut-off valves for each of the three lines
- OF001109 has a diverting valve to allow connection of one line to either of the other two
Large-to-Small Universal Connector with Valve
- Large end has a Viton seal; small end is supplied with one large and two small Viton O-rings
- Cap at small end has internal thread that accepts 1/4 in.-28 UNF fittings
- Accepts 1 to 11mm O.D. tubing
- 1.5mm bore end
Order Info
Other combinations of valve unions, including more channels, are available upon request; contact your Fisher Scientific™ Customer Service Representative.
Specifications
Specifications
| Actuation | Manual |
| Mode | Single Mode |
| Volume (Metric) Sample | 105 μL |
| Bore Size (English) | 0.05 in. |
| Closure Type | Omnifit Cap |
| Bore Size (Metric) | 0.15 cm |
| Includes | Viton O-rings, 0.062 in. (1.5 mm) PTFE cones, Polypropylene caps with internal thread that accepts 0.25 in. -28 UNF fittings |
| Material | PTFE |
| Operating Pressure | 50 psi |
| Port Style | 0.25 in. -28 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?