missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diba Omnifit™ Bottle Waste Cap Thread
Connect a vapor trap using the vent port to prevent solvent vapors from escaping
POA
Specifications
Closure Size | 38-430 (GL38) |
---|---|
Product Type | Bottle Cap Thread |
Liner Material | PTFE |
Autoclavable | Autoclavable |
Material | Polypropylene |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
13166904
|
Diba
00938T-3W |
Three Luer port |
POA
Each |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
13176904
|
Diba
00938T-4W |
Four Luer port |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- The T-series solvent bottle caps help contain vapors and protect lab staff from exposure to toxic fumes.
- Caps feature a 1/4 in.-28 UNF(F) vent port for connection to a vapor trap, allowing pressure equalization and prevention of solvent vapor escape.
- Push through 1/8 in. OD semi-rigid tubing for a liquid- and vapor-tight seal or use standard male Luer fittings to connect other tubing sizes.
- Luer port lets you also connect a syringe for liquid removal.
- Anti-twist cap design allows the PTFE body to spin freely within the outer cap. No more twisted tubes and no need to disconnect fluid lines before unscrewing the cap.
- All caps are autoclavable.
- Use activated carbon vapor traps with 1/4 in.-28 UNF(M) connection to prevent any dangerous solvent from escaping into the laboratory.
- Traps feature an indicator strip that changes color when saturated.
- Connect 1/16 in. or 1/8 in. ID flexible tubing or 1/16 in. OD semi-rigid tubing to caps with Luer adapters. Bottle thread adapter converts bottles with S40 threads to accept any GL45 thread caps.
- Plug any unused ports with a Luer plug to ensure a closed system.
Specifications
38-430 (GL38) | |
PTFE | |
Polypropylene |
Bottle Cap Thread | |
Autoclavable | |
Blue |