missing translation for 'onlineSavingsMsg'
Learn More

Diba Omnifit™ BenchMark™ Replacement Frits for Chromatography Column Assemblies

Product Code. 15845544
Change view
Click to view available options
Porosity:
5 μm
10 μm
25 μm
Diameter (Metric) Inner:
15 mm
35 mm
50 mm
Material:
PTFE
Polyethylene
Unit Size:
Pack of 20
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Porosity Diameter (Metric) Inner Material unitSize
15845544 5 μm 50 mm PTFE Pack of 20
15895524 25 μm 15 mm Polyethylene Pack of 20
15815544 25 μm 35 mm Polyethylene Pack of 20
15855544 10 μm 50 mm PTFE Pack of 20
15875544 25 μm 50 mm Polyethylene Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 15845544 Supplier Diba Supplier No. 006FR5005
Estimated Shipment: 17-09-2026
Add to basket
Add to basket

Select from a variety of porosities for your media and chemistry

Replacement frits are available in PTFE or PE and in a range of pore sizes, enabling you to select the most appropriate bed supports for your application. Match the column ID to select the correct frit

Specifications

For Use With (Equipment) Chromatography Column Assemblies
Material PTFE
Porosity 5 μm
Size Universal
Diameter (Metric) Inner 50 mm
Diameter (English) Inner 1.9 in.
Type Replacement Chromatography Frit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.