missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diba Omnifit™ Adapters for T-Series Solvent Waste Caps
Click to view available options
Diameter (Metric):
0.16 cm
0.32 cm
0.64 cm
Height (Metric):
0.51 cm
Length (Metric):
2.79 cm
4.57 cm
Unknown
Unit Size:
Pack of 5
Description
Customize your solvent waste cap by adapting to the proper tubing
Specifications
Specifications
| Color | Clear |
| For Use With (Application) | Diba Omnifit™ waste caps |
| Material | Polypropylene |
| Length (Metric) | 2.79 cm |
| Quantity | 5/Pk. |
| Sterility | Non-sterile |
| Thickness (Metric) | 2.03 cm |
| Width (Metric) | 2.03 cm |
| Disposable | Reusable |
| Height (Metric) | 0.51 cm |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction