missing translation for 'onlineSavingsMsg'
Learn More

Specac™ Omni-Cell™ NaCl Sealed Window Unit 0.50mm

Product Code. 15259917
Encompass_Preferred
Change view
Click to view available options
Type:
Omni-Cell NaCl Sealed Window Unit 0.50mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type
15259917 Omni-Cell NaCl Sealed Window Unit 0.50mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15259917 Supplier Specac™ Supplier No. GS01950
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy
Permanently sealed Omni-Cell GS01800 with NaCl rectangular windows and 0.50mm thickness lead spacer. Cannot be disassembled. Ideal for volatile liquids, quantitative applications and low viscosity liquids.

Specifications

Type Omni-Cell NaCl Sealed Window Unit 0.50mm
Description 0.50 mm Thickness Lead Spacer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.