missing translation for 'onlineSavingsMsg'
Learn More

Specac™ Omni-Cell™ KBr Sealed Window Unit 1.00mm

Product Code. 15259927
Encompass_Preferred
Change view
Click to view available options
Type:
Omni-Cell KBr Sealed Window Unit 1.00mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type
15259927 Omni-Cell KBr Sealed Window Unit 1.00mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15259927 Supplier Specac™ Supplier No. GS01961

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Permanently sealed Omni-Cell GS01800 with KBr rectangular windows and 1.00mm thickness lead spacer. Cannot be disassembled. Ideal for volatile liquids, quantitative applications and low viscosity liquids.

Specifications

Type Omni-Cell KBr Sealed Window Unit 1.00mm
Description 1.00 mm Thickness Lead Spacer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.