missing translation for 'onlineSavingsMsg'
Learn More

Specac™ Omni-Cell™ KBr Liquid Cell Windows Rectangular

Product Code. 15259827
Encompass_Preferred
Change view
Click to view available options
Type:
KBr Liquid Cell Windows
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Unit Size
15259827 KBr Liquid Cell Windows Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15259827 Supplier Specac™ Supplier No. GS01811
Estimated Shipment: 02-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
KBr rectangular Liquid Cell windows for use in the Omni-Cell GS01800. 41mm x 23mm and 4mm thick.

Specifications

Type KBr Liquid Cell Windows
Description KBr Liquid Cell Windows, Rectangular
Height (Metric) 4 mm
Length (Metric) 41 mm
Width (Metric) 23 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.