missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ OIML F1 Weight Set, NVLAP Certificate

Product Code. 16662492 Shop All Ohaus Products
Click to view available options
Mass:
1 kg to 1 g
1 kg to 1 mg
100 g to 1 g
100 g to 1 mg
2 x 2 kg to 1 g
2 x 2 kg to 1 mg
2 x 200 g to 1 g
2 x 200 g to 1 mg
5 kg to 1 g
5 kg to 1 mg
50 g to 1 g
50 g to 1 mg
500 g to 1 g
500 g to 1 mg
500 mg to 1 mg
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 16662492

missing translation for 'mfr': Ohaus™ 80780454

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Supplied with a NVLAP Accredited Certificate and Adjusted to Meet or Exceed OIML F1 Tolerances

  • Weight Sets in masses ranging from 1 gram to 1 kilogram are made of Troemner Alloy 8 Stainless Steel which possesses closely controlled density (8.03 g/cm3), extremely low magnetic properties, good stability, and resistance to corrosion
  • Weights are supplied in high quality cases to ensure weights are held securely, kept clean, and dust free
  • NVLAP Calibration Certificate is accredited to ISO 17025 which is recognizable through ILAC
  • Weight surfaces meet or exceed OIML R 111 and have a highly polished mirror-like finish which allows scratches and foreign matters on the weight to be easily seen allowing for stability and longevity
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance NVLAP Accredited Certificate
Material Stainless Steel
Weight (Metric) 13 kg
Mass 5 kg to 1 g
Includes Protective Case
Packaging Quantity 16/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.