missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ OIML Class M1 Proof Line Knob Weight with DAkkS Certificate

Polished non-magnetizable calibration weights. Sartorius™ OIML Class M1 Proof Line Knob Weight with DAkkS Certificate is constructed of stainless steel and supplied in a plastic case.

Brand:  Sartorius™ YCW615-AC-02

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 11353424

  • £134.00 / Each
Estimated Shipment: 27-06-2024
to see stock.
Add to basket

Description

Description

  • Non-magnetizable
  • Supplied in a high-quality plastic case (unless otherwise specified) suitable for use in cleanrooms
  • Stainless steel construction with a density of 7,850 kg/m3
  • Complies with OIML R111-1 International Recommentation
  • DAkkS Certified
Specifications

Specifications

Proof Line Weight
OIML Class M1
7,850kg/m3
DAkkS calibration certificate
Stainless Steel
1 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers