missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ OIML Class F1 Reference Line Wire Weight with DAkkS Certificate
Constructed from specialty stainless steel. Sartorius™ OIML Class F1 Wire Weight with DAkkS Certificate is non-magnetizable with a density of 7,950 kg/m3.
Brand: Sartorius™ YCW1131-02
Code : NEW
Additional Details : Weight : 1.00000kg
Description
- Polished, special stainless steel construction with density of 7,950kg/m3
- Highly corrosion resistant
- Non-magnetizable
- Tolerances comply with OIML R111-1
- DAkkS Certified
Specifications
Reference Line Milligram Weight | |
OIML Class F1 | |
7,950kg/m3 |
DAkkS calibration certificate | |
Nickel Silver | |
10 mg |