missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ OIML Class F1 Proof Line Weight Set without Certificate
Shop All Sartorius Products
Click to view available options
Mass:
1 g to 1 kg
1 g to 100 g
1 g to 5 kg
1 mg to 500 mg
Material:
Aluminum (1 to 5 mg), Nickel Silver (10 to 500 mg)
Special Stainless Steel
Unit Size:
Each
Description
Values 1 to 5mg:
Aluminum leaf weights with density of 2,650 kg/m3
Values of 10 to 500mg:
Nickel silver construction with density of 8,600 kg/m3.
Values of 1g and higher:
Polished, special stainless steel knob weights with density of 7,950kg/m3
- Highly corrosion resistant
- Non-magnetizable
- Tolerances comply with OIML R111-1
- Includes sturdy plastic carry case
Specifications
Specifications
| Product Type | Proof Line Weight Set |
| Classification | OIML Class F1 |
| Material | Special Stainless Steel |
| Mass | 1 g to 5 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction