missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn OIML Class F Weight Safety Set

Product Code. 17341963
Encompass_Preferred
Click to view available options
Weight (Metric):
10, 100 g
10, 200 g
100, 2000 g
20, 200 g
20, 500 g
200, 10 g
200, 2000 g
5, 100 g
5, 50 g
50, 1000 g
Classification:
F1
F2
F2, F1
Unit Size:
1 set
Each
This item is not returnable. View return policy

Product Code. 17341963

Brand: Kern Sohn 315207204

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Safety set contains one test weight for testing the upper end of the weighing range of your balance and one test weight for testing the lower end.

  • These KERN Safety Sets each contain one test weight for testing the sensitivity, i.e. the correct adjustment of your balance as well as a small test weight to test the lower end of the weighing range, the so-called minimum sample weight
  • As an option, the KERN Safety Set has space for another test weight, for testing your balance at a weight which is relevant for you
  • Useful accessories which have been selected to suit that particular KERN Safety Set, such as, for example, special gloves, tweezers, weight grips, brushes, etc. will assist you in handling your test weights properly
  • Stored in the practical protective case next to your balance, you can check and ensure the high precision of your balance at any time

Specifications

Classification F1
Material Stainless Steel
Weight (Metric) 10, 100 g
Includes Protective Case
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.