missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kern Sohn OIML Class E2 Weight Set, Plastic Case
Click to view available options
Weight (Metric):
1 g to 1 kg
1 g to 2 kg
1 g to 5 kg
1 mg to 1 kg
1 mg to 100 g
1 mg to 2 kg
1 mg to 200 g
1 mg to 5 kg
1 mg to 50 g
1 mg to 500 g
1 to 100 g
1 to 200 g
1 to 50 g
1 to 500 g
Unit Size:
1 set
Description
- Set of weights
- Polished stainless steel
- Milligram weight sets 1 mg to 500 mg are supplied in a removable plastic case
Specifications
Specifications
| Classification | E2 |
| Material | Stainless Steel |
| Case Material | Plastic |
| Weight (Metric) | 1 mg to 200 g |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction