missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ OIML Class E2 Proof Line Knob Weight without Certificate

Product Code. 11323294 Shop All Sartorius Products
Change view
Click to view available options
Mass:
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
10 kg
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Mass Unit Size
11323294 100 g Each
11363284 1 g Each
11373284 2 g Each
11383284 5 g Each
11393284 10 g Each
11303294 20 g Each
11313294 50 g Each
11333294 200 g Each
11343294 500 g Each
11353294 1 kg Each
11363294 2 kg Each
11373294 5 kg Each
11343434 10 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 11323294 Supplier Sartorius™ Supplier No. YCW512AC00
  • ONLINE EXCLUSIVE PRICE
    £147.00
    £144.00 / Pack of 1
    Save £3.00
    2% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Polished non-magnetizable calibration weights. Sartorius™ OIML Class E2 Knob Weight without Certificate is constructed of special steel and supplied in a plastic case.

  • Non-magnetizable
  • Supplied in a high-quality plastic case (unless otherwise specified) suitable for use in cleanrooms
  • Special Stainless steel construction with a density of 7,950 kg/m3
  • Complies with OIML R111-1 International Recommentation
TRUSTED_SUSTAINABILITY

Specifications

Product Type Proof Line Knob Weight
Classification OIML Class E2
Material Special Stainless Steel
Density 7,950kg/m3
Mass 100 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.