missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ OIML Class E2 Proof Line Knob Weight with DAkkS Certificate

Polished non-magnetizable calibration weights. Sartorius™ OIML Class E2 Proof Line Knob Weight with DAkkS Certificate is constructed of special steel and supplied in a plastic case.

Brand:  Sartorius™ YCW552-AC-02

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 11383314

  • £345.00 / Each
Estimated Shipment: 06-06-2024
to see stock.
Add to basket

Description

Description

  • Non-magnetizable
  • Supplied in a high-quality plastic case (unless otherwise specified) suitable for use in cleanrooms
  • Special Stainless steel construction with a density of 7,950 kg/m3
  • Complies with OIML R111-1 International Recommentation
  • DAkkS Certified
Specifications

Specifications

Proof Line Knob Weight
OIML Class E2
7,950kg/m3
DAkkS calibration certificate
Special Stainless Steel
500 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers