missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn OIML Class E1 Weight Set, Aluminum Case

Product Code. 17301823
Encompass_Preferred
Click to view available options
Weight (Metric):
1 g to 1 kg
1 g to 10 kg
1 g to 2 kg
1 g to 5 kg
1 mg to 1 kg
1 mg to 10 kg
1 mg to 100 g
1 mg to 2 kg
1 mg to 200 g
1 mg to 5 kg
1 mg to 50 g
1 mg to 500 g
1 to 100 g
1 to 200 g
1 to 50 g
1 to 500 g
Unit Size:
1 set
This item is not returnable. View return policy

Product Code. 17301823

Brand: Kern Sohn 303026

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Weight set constructed of polished stainless steel and housed in an aluminum case.

  • Set of weights
  • Polished stainless steel
  • Milligram weight sets 1 mg to 500 mg are supplied in a removable plastic case

Specifications

Classification E1
Material Stainless Steel
Case Material Aluminum
Weight (Metric) 1 mg to 50 g
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.