missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Oil Sorbents Sock

Product Code. 17896466 Shop All asecos Products
Change view
Click to view available options
Length (Metric):
1.2 m
3 m
Unit Size:
Pack of 15
Pack of 6
Product Code. Length (Metric) unitSize
17896466 1.2 m Pack of 15
17866456 3 m Pack of 6
2 options
This item is not returnable. View return policy

Product Code. 17896466

Brand: asecos™ 9930

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

The Oil Sorbents Sock is water repellant for the safe absorption of oils, petrol, diesel, etc.

  • Very strong durability
  • Suitable for heavy and long-lasting use
  • Tightly woven fibres, high abrasion resistance and low-lint surface
  • Outstanding absorption performance
  • Large absorption capacity (up to 16 time of own weight)
  • Light for smaller leakages and prevention
  • Heavy for larger leakages or absorption of puddles

Specifications

Color Blue
Material Heavy-duty Cloth
Type Oil Sorbent Sock
Length (English) 3.94 ft.
Length (Metric) 1.2 m
Width (English) 2.95 in.
Width (Metric) 75.00 mm
Weight (English) 11.02 lb.
Weight (Metric) 5 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.