missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Oil Sorbents Roll

Product Code. p-200003742 Shop All asecos Products
Click to view available options
Length (Metric):
45 m
90 m
Width (Metric):
400.00 mm
800.00 mm
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 17856576

Brand: asecos™ 9937

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

The Oil Sorbents Roll is water repellant for the safe absorption of oils, petrol, diesel, etc.

  • Very strong durability
  • Suitable for heavy and long-lasting use
  • Tightly woven fibres, high abrasion resistance and low-lint surface
  • Outstanding absorption performance
  • Large absorption capacity (up to 16 time of own weight)
  • Light for smaller leakages and prevention
  • Heavy for larger leakages or absorption of puddles

Specifications

Color Blue
Material Heavy-duty Cloth
Type Oil Only Sorbent Roll
Length (English) 147.64 ft.
Length (Metric) 45 m
Width (English) 15.75 in.
Width (Metric) 400.00 mm
Weight (English) 33.07 lb.
Weight (Metric) 15 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.