missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Very strong durability
- Suitable for heavy and long-lasting use
- Tightly woven fibres, high abrasion resistance and low-lint surface
- Outstanding absorption performance
- Large absorption capacity (up to 16 time of own weight)
- Light for smaller leakages and prevention
- Heavy for larger leakages or absorption of puddles
Specifications
Specifications
| Color | Blue |
| Material | Heavy-duty Cloth |
| Type | Oil Only Sorbent Roll |
| Length (English) | 295.28 ft. |
| Length (Metric) | 90 m |
| Width (English) | 15.75 in. |
| Width (Metric) | 400.00 mm |
| Weight (English) | 33.07 lb. |
| Weight (Metric) | 15 kg |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?