Learn More
3M™ Oil Sorbent Roll, HP-100
High capacity petroleum sorbents have a scrim on one side to increase strength and help eliminate linting. Rolls of sorbent material are used to cover and sorb large spills, or to protect areas where spills may occur.
Brand: 3M™ 7000001940
Additional Details : Weight : 8.25500kg
Description
- Used to cover large spills or as a precaution in areas where large spills may occur
- Ideal for absorbing oil from areas where water may also be present
- Can be wrung out and re-used many times over
- May be used on a work surface in anticipation of a spill
- Cut to cover small areas or lay on open waters, shorelines, or discharge streams
Specifications
White | |
297.5 L | |
Spill Cleanup and Prevention | |
1 Ea. | |
131.2 ft. | |
38 in. |
78.6 gal. | |
Sorbent Roll | |
HP-100 | |
40 x 0.96 m | |
40 m | |
0.96 m |