missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Oil Sorbent Mini-Boom, T-4
Description
- Mini-booms quickly prevent leaks and spills from spreading to adjacent areas
- Ideal for absorbing oil from areas where water may also be present
- Can be placed around equipment
- Available in various lengths
Specifications
Specifications
| Color | Brown |
| Capacity (English) | 11.89 gal. |
| Type | Sorbent Mini Boom |
| Packaging Quantity | 12/Cs. |
| Dimensions (L x W) | 1.22 x 0.076 m |
| Length (Metric) | 1.22 m |
| Width (Metric) | 0.076 m |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?